NATIONAL GUARD Smoke Seal

Sebelum PPN:
Rp1.899.900 - Rp33.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smoke seals prevent the ingress of smoke and air through gaps between doors or windows and their frames.
Feature
Smoke Seal Overall Length 300 ft Overall Width 1/2 in Overall Height 3/8 in Color Clear Seal Shape Triple Fin UL Fire Rating UL10B UL10C Material Silicone Standards ANSI/BHMA A156.22 ANSI/UL10B ANSI/UL10C (Category H) ANSI/UL1784 ASTM E2235 ASTM E283 ASTM E90 CAN/ULC-S104 NFPA 252 NFPA 80 Resistance Properties Abrasion Resistant Corrosion Resistant UV Resistant Water Resistant

Ulasan Produk

Tidak ada ulasan