PRECISION BRAND Slotted Shim Assortment

Sebelum PPN:
Rp4.599.900 - Rp6.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Color-coded arbor shim assortments contain sets of various sizes of arbor shims. Each size is made of a different color of plastic to allow for rapid visual identification. They are ideal for high-volume environments where the same shims are used repeatedly, such as repair shops and production areas.
Feature
Slotted Shim Assortment tabbed 170 pcs Slotted Shim Type Tabbed Trade Size A Shim Length 2 in Shim Width 2 in Thickness 0.0005 in 0.001 in 0.0015 in 0.002 in 0.003 in 0.004 in 0.005 in 0.0075 in 0.01 in 0.0125 in 0.015 in 0.02 in 0.025 in 0.03 in 0.04 in 0.05 in 0.06 in Slot Width 5/8 in Slot Depth 1 5/16 in Tab Height 9/16 in Tab Width 9/16 in Thickness Tolerance +/-5 Percent Length Tolerance +/-0.030 in Width Tolerance +/-0.030 in Material Plastic

Ulasan Produk

Tidak ada ulasan