PRIME-LINE Sliding Shower Dr Rollers

Sebelum PPN:
Rp539.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These privacy strips install along the edges of bathroom partition doors to eliminate gaps and improve privacy.
Feature
Sliding Shower Dr Rollers 3/4 in Oval PK25 Compatible Manufacturer Part Number MP6000 Hardware Pieces Included Roller Includes Not Applicable Material Plastic Maximum Panel Thickness 1/4 in Overall Depth 3/4 in Overall Height 3/4 in Overall Width 1/4 in Product Type Enclosure Roller Features Threaded Shaft Package Quantity 25

Ulasan Produk

Tidak ada ulasan