WEBOOST Signal Amplifier

Sebelum PPN:
Rp43.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These signal boosters are for use in commercial buildings where the range needs to cover a large area to improve the cellular signal for workers' mobile phones and electronic devices.
Feature
Signal Amplifier Signal Type 5G Maximum Gain 72 dB Operating Voltage 110 to 240V AC Number of Users Multiple Coverage Area 8 000 sq ft Includes 2 ft Low-Loss Wilson 400 Cable 60 ft Low-Loss Wilson 400 Cable 75 ft Low-Loss Wilson 400 Cable Lightning Surge Protector Office 100 Amplifier Series Not Applicable Antenna Mounting Location Exterior Antennas Included Inside Dome Antenna Omni Plus Outside Antenna Connector Type F-Female Connectors N-Female Connectors Frequency 2 100 MHz

Ulasan Produk

Tidak ada ulasan