WHEATON Shell Vial

Sebelum PPN:
Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Shell Vial Capacity - Metric 4 mL Capacity - English 0.13 fl oz Product Type Vial Vial Type Sample Body Material HDPE Includes Closure No Closure Material No Closure Neck Size 15 mm Body Color Natural Overall Height - Metric 45 mm Number of Vials Included 1 000 Basic Material Plastic Special Features Starburst Top for Easier Needle Penetration Closure Liner Design Snap Plug Closure Type Snap On Package Quantity 1000

Ulasan Produk

Tidak ada ulasan