MYERS Sewage Ejector Submersible Pump (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ejector pumps remove sewage containing solids from basins where a gravity system won't work, such as in septic systems below the main sewer line or lift station.
Feature
Sewage Ejector Pump Rated Voltage 115V AC Impeller Material Thermoplastic Switch Actuation Tether Float Switch Electrical Connection Piggyback On Point Not Applicable Off Point Not Applicable Width at Widest Point 11 in Overall Height 17 in Cord Length 20 ft Duty Cycle Continuous Length 1 yr

Ulasan Produk

Tidak ada ulasan