MAXLITE Security Light

Sebelum PPN:
Rp1.599.900 - Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED compact wall packs cast widespread light onto building premises and walkways and reach full power instantly. Their smaller size makes them suitable for exterior walls with limited space. These wall packs use LED lamps, which are cleaner, brighter, longer-lasting, and more energy-efficient than wall packs with high-pressure sodium or metal halide lamps. They also produce very little heat and can withstand temperature changes and humidity.
Feature
Security Light Fixture Wattage 26 W Voltage 120 to 277V AC Light Technology LED Color Temperature 4000K 5000K Color Rendering Index 80 Rated Life 170 000 hr Fixture Lens Material Polycarbonate IP Rating IP66 Standards FCC UL

Ulasan Produk

Tidak ada ulasan