MAXIM Seal Kit

Sebelum PPN:
Rp479.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These seal kits help keep hydraulic cylinders in good working order by replacing worn seals. Seal kits should be matched to hydraulic cylinders with a compatible brand.
Feature
Seal Kit For Bore Dia 2 in For Rod Dia 1 1/8 in Seal Material TFE Number of Pieces 7 Includes (2) O-Ring Tube Seals New Style 755 Piston Seal Old Style TFE Piston Seal Rod Seal Stem Seal Wiper Seal Max Pressure 2 500 psi

Ulasan Produk

Tidak ada ulasan