SALISBURY Screwdriver Set

Sebelum PPN:
Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Screwdriver Set #1 #2 #3 #4 1/4 in 1/8 in 3/16 in 3/8 in 5/16 in Phillips Slotted Cushion Number of Pieces 10 Yes Non-Sparking Yes Includes #1 x 3 Phillips Screwdriver #2 x 4 Phillips Screwdriver #3 x 6 Phillips Screwdriver #4 x 6 Phillips Screwdriver 1/4 in x 6 in Slotted Screwdriver 1/8 in x 3 in Slotted Screwdriver 3/16 in x 4 in Slotted Screwdriver 3/8 in x 12 in Slotted Screwdriver 3/8 in x 8 in Slotted Screwdriver 5/16 in x 6 in Slotted Screwdriver

Ulasan Produk

Tidak ada ulasan