WHEATON Scintillation Vial with Cap

Sebelum PPN:
Rp7.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic lab vials have lids to safely store liquid and solid samples.
Feature
Scintillation Vial with Cap Capacity - Metric 6 mL Capacity - English 0.2 fl oz Body Diameter - Metric 17 mm Product Type Vial Body Material HDPE Includes Closure Yes Closure Material Polypropylene Closure Liner Material Unlined Neck Size 18 mm Body Color White Glassware Class A Overall Height - Metric 57 mm Number of Vials Included 1 000 Basic Material Plastic Special Features Not Applicable Package Quantity 1000

Ulasan Produk

Tidak ada ulasan