NORTON Sanding Disc

Sebelum PPN:
Rp68.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible cool-cutting sanding discs optimized for use on stainless steel and nickel alloys have a closed-coat ceramic abrasive applied to a cloth backing. Other workpiece materials include cobalt, Inconel, titanium, and chrome. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. The flexible, tear-resistant cloth backing conforms to contours and is more durable and tear resistant than paper.
Feature
M7288 Sanding Disc Abrasive Type Coated Abrasive Material Ceramic Backing Material Polyester Backing Weight Y Coating Coverage Closed Grit 120 Overall Diameter 5 in Product Type PSA Disc Series Blaze R980P Resistance Properties Fray Number of Vacuum Holes Non-Vacuum Color Blaze Grade Medium

Ulasan Produk

Tidak ada ulasan