NORTON Sanding Belt Ceramic

Sebelum PPN:
Rp139.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
Feature
Sanding Belt Abrasive Material Ceramic Abrasive Type Coated Coating Coverage Closed Grit 80 Series SG R981 Grade Coarse Overall Length 24 in Overall Width 1 in Resistance Properties Fray Backing Material Polyester Backing Weight Y Flexibility Type Regular

Ulasan Produk

Tidak ada ulasan