WHEATON Sample Vial

Sebelum PPN:
Rp5.699.900 - Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Sample Vial Capacity - Metric 40 mL Capacity - English 1.35 fl oz Body Diameter - Metric 28 mm Product Type Vial Vial Type Environmental Body Material Borosilicate Glass Includes Closure Yes Closure Material Polypropylene Closure Liner Material PTFE/Silicone Neck Size 24-400 mm Body Color Amber Glassware Class A Overall Height - Metric 98 mm Number of Vials Included 72 Basic Material Glass Special Features For Environmental Analysis Closure Liner Design Open Top

Ulasan Produk

Tidak ada ulasan