MILWAUKEE Safety Helmet

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work-at-height climbing helmets (Type 2, Class E) have a chinstrap that keeps the helmet in place if a fall or impact occurs, and enclose the back and sides of the head, for extra protection. Type 2 helmets provide protection against vertical and angled impacts up to 60°. They have more padding than Type 1 helmets, which generally makes them more bulky and heavier. They are rated Class E for high-voltage electrical protection up to 20KV. Type 2 helmets should be worn when indicated by OSHA or where swinging objects (such as hooks or chains) are a concern.
Feature
Safety Helmet ANSI Classification Type 2 Class E Head Protection Style Climbing Head Protection Color Gray Head Protection Graphics No Graphics Fits Hat Size 6 1/2 to 8 1/2 Head Protection Material HDPE Accessory Mounting Options Headlamp Mount Head Protection Venting No Weight 1.15 lb

Ulasan Produk

Tidak ada ulasan

Halaman Terkait