TENAX Safety Fence

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Barrier and safety fence sets up a high-visibility perimeter around construction sites and other hazardous areas. Also known as barricade fence, it provides a warning to discourage unauthorized entry.
Feature
Safety Fence Overall Height 4 ft Overall Length 50 ft Color Orange Mesh Size 1 1/2 x 1 5/8 in Material Polyethylene Mesh Shape Diamond Product Type Safety Fence Breaking Strength 212 lb

Ulasan Produk

Tidak ada ulasan

Halaman Terkait