Schneider Rotary Handle

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Switch handles and interlocks are actuators that mechanically disconnect and engage contacts.
Feature
Rotary Handle Color Black (Handle Color) Compatible with Manufacturer Model Number VLSH3S7BD VLSH3S7RD Depth 1.31 in Features Opening for 7 mm (0.3 in) Shaft Width For Use With TeSys VLS Series Height 1.28 in Includes Not Found Product Type Replacement Handle Standards cULus Listed Meets IEC 60947-3 Width 1.28 in

Ulasan Produk

Tidak ada ulasan