SMC Rotary Actuator Table

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotary table actuators mount to equipment through the actuator body. The rotating surface operates on an internal rack and pinion to precisely and repeatedly position items during production and assembly.
Feature
Rotary Actuator Table Bore Diameter 32 mm Maximum Operating Pressure 0.6 MPa Inlet Size 1/8 in Air Inlet Type RC Maximum Output Torque 23.5 N-m Cushion Type Shock Absorber Table Material Finish Anodized Body Material Finish Anodized Minimum Rotation Angle 0 Degrees Standards RoHS Compliant Bearing Retainer Material Aluminum Alloy Body Material Aluminum Alloy Allowable Kinetic Energy 1.6 J Table Size 100 Maximum Rotation Angle 190 Degrees Number of Auto Switches None

Ulasan Produk

Tidak ada ulasan