RULAND MANUFACTURING Rigid Shaft Coupling

Sebelum PPN:
Rp789.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-piece rigid shaft couplings lock two shafts together when both shafts are inserted and all of the socket cap screws are torqued down to close the slotted clamp. This clamping action firmly grips both shafts without marring. The two shafts and coupling must be installed simultaneously to ensure proper alignment.
Feature
Rigid Shaft Coupling Bore Diameter 1 3 mm Bore Diameter 2 3 mm Bore Type Round Clearance Diameter 15 mm Coupling Construction One-Piece Coupling Material Aluminum Coupling Outside Diameter 15 mm Different Bore Sizes No Keyway Depth 1 Not Applicable Keyway Depth 2 Not Applicable Minimum Bore Diameter 3 mm Keyway Width 1 Not Applicable Keyway Width 2 Not Applicable Maximum Bore Diameter 3 mm Maximum Speed 4 000 RPM Maximum Torque 2.72 N-m Overall Length 22 mm

Ulasan Produk

Tidak ada ulasan