PRO1 IAQ Remote Sensor

Sebelum PPN:
Rp1.299.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature sensors monitor air for heating and cooling conditions. They're often used to identify incoming outside air temperatures for combustion, for zoning applications, or to display the temperature on a thermostat away from the remote. Remote sensors allow thermostats to control temperatures in spaces away from where the thermostat is installed.
Feature
Remote Sensor Indoor For Use With Mfr No T755S Color White Height (In.) 2-1/4 Width (In.) 1-1/2 Depth (In.) 3/4 Operating Temp Range (F) 32 Degrees to 122 Degrees 100K Input Voltage 24VAC Sensor Type Wired Includes Mounting Hardware

Ulasan Produk

Tidak ada ulasan