Vikan REMCO Lobby Broom and Dust Pan

Sebelum PPN:
Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Broom and dust pan sets sweep and pick up dirt and debris in public areas, breakrooms, and kitchens. Both the dust pan and the broom have long handles so users can stand upright while sweeping debris directly into the dust pan and reducing back strain.
Feature
J5780 Lobby Broom and Dust Pan Tool Type Angle Broom Broom Handle Length 37 in Bristle Material Polyester Bristle Color White Dust Pan Handle Length 37 in Dust Pan Width 7 1/8 in Dust Pan Color White Includes Dust Pan Lid Yes Block Material Plastic Block Depth 47 1/2 in Block Width 7 1/8 in Broom Type Angle Broom FDA Compliant Yes Color Coding System Yes Broom Handle Material Aluminum Bristle Length 3 1/2 in Broom Handle Color Silver Overall Broom Length 41 1/2 in

Ulasan Produk

Tidak ada ulasan