RANCO Refrigeration/Freezer Control

Sebelum PPN:
Rp3.999.900 - Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These controls manage the operation of refrigeration components to regulate the temperature and ensure that it stays within the desired range. They are used with refrigerators, freezers, wine chillers, and refrigerated display cases.
Feature
Refrigeration/Freezer Control Capillary Length 48 in Capillary Type Capillary Cold Off Temperature Adjustable Cold On Temperature Adjustable Contact Form SPST Control Temperature - Maximum 55 Degrees F Control Temperature - Minimum 0 Degrees F Control Type Constant Cut-In Full Load Current 24/24 A Includes (7) Adjustment Screws Locked Rotor Amps 144/144 A Normally Off Temperature Adjustable Normally On Temperature Adjustable Overall Height 2 3/4 in Overall Length 3 13/16 in

Ulasan Produk

Tidak ada ulasan