PRO-SET Refrigerant Recovery Machine

Sebelum PPN:
Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These refrigerant recovery machines reduce the chance of sparks, so they can be safely used with flammable refrigerants common to HVAC and refrigeration systems.
Feature
Refrigerant Recovery Machine Twin Cylinder Hard Wired Electrical Connections Hose Connection 1/4 in Male Motor HP 21/32 hp Voltage 115V AC Operating Temp Range (F) 32 Degrees to 120 Degrees F Oilless Compressor For Use With Class A1 A2 A2L A3 Special Features Ignition Proof Includes (100) Mesh Inlet Filters 24.3 lb

Ulasan Produk

Tidak ada ulasan