PENBERTHY Red Line Glass Rod Kit

Sebelum PPN:
Rp1.199.900 - Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand pumps for hydraulic fluids with gauges are sealed to prevent hydraulic fluids from spilling out during use. They support pump operation in any orientation, such as horizontal, vertical, laid flat, or raised.
Feature
Red Line Glass Rod Kit Gauge Glass Diameter 3/4 in Gauge Glass Length 6 in Center to Center Length 8 in Glass Tube Material Borosilicate Glass Style Red Line Glass Rod Material Bronze Media Temperature - Maximum 300 Degrees F Included Components (4) Bronze Rods (1) Glass Tube Operating Pressure - Maximum 400 psi Standards ASME

Ulasan Produk

Tidak ada ulasan