OMNITEC Quick-Connect Water Filter

Sebelum PPN:
Rp1.099.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pleated water filter cartridges are thin filters that catch and hold sediment particles to prevent them from entering the fluid stream. Also called surface cartridges, they have large, pleated surface areas to filter liquids for chemical handling, recirculation, and general water filtration. They are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in various sizes and micron (µ) ratings and fit compatible filter housings.
Feature
Quick-Connect Water Filter Reduces Asbestos Lead Micron Rating 5 micron Flow Rate 10 gpm Outside Diameter 2 7/8 in Overall Height 9 3/4 in Service Life Not Applicable Filter Media Cellulose Polyester For Use With Water Filtration Systems Compatible Mfr Model Number OWF115-002 Connection Size 1 in Maximum Pressure 45 psi Maximum Temperature 125 Degrees F Minimum Temperature 40 Degrees F Series OWF

Ulasan Produk

Tidak ada ulasan