WINTERS Process Vacuum Gauge

Sebelum PPN:
Rp2.499.900 - Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gauges feature stainless steel cases and wetted parts to resist corrosion, rust, and caustic chemicals. They are ideal for use in laboratories and other environments with minimal vibration to ensure accurate readings. They are used in high-temperature process media where temperatures exceed 140°F.
Feature
N0152 Process Vacuum Gauge Nominal Dial Size 4 1/2 in Accuracy +/-0.5 Percent Gauge Case Material Phenolic Process Connection Type NPT Process Connection Gender Male Lens Material Polycarbonate Process Connection Size 1/4 in Field Fillable Yes Process Connection Location Bottom Case Color Black IP/NEMA Rating IP65 Primary Pressure Range 30 to 0 Dry Dampening Feature None Vibration Resistance Field-Fillable Dial Color Reflective Fluorescent Yellow

Ulasan Produk

Tidak ada ulasan