SQUARE D Prewired Undervoltage Release

Sebelum PPN:
Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Undervoltage releases automatically trigger a power trip in Square D circuit breakers when the voltage falls to between 70% and 35% of the solenoid coil rating. They prevent damage from undervoltages, which can cause data loss or harm electrical systems.
Feature
Prewired Undervoltage Release For Use With PowerPact(R) B Circuit Breakers Voltage 24V AC/DC Number of Poles None Standards CCC EAC IEC 60068-2-30 IEC/EN 60947-1 and -2

Ulasan Produk

Tidak ada ulasan