UNITED ELECTRIC Pressure Switch

Sebelum PPN:
Rp7.299.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement controls, switches, and thermostats replace nonfunctioning parts in HVACR equipment that help regulate temperatures and send signals to control components for efficient operation.
Feature
Pressure Switch Application Air Compressor Control Pump Control Contact Form SPDT Electrical Rating 0.03 A @ 125V DC Inductive 0.5 A @ 125V DC Resistive 1 A @ 24 to 30V DC Inductive 15 A @ 125/250/480V AC Resistive 2 A @ 24 to 30V DC Resistive Housing Material Aluminum Housing Material Finish Epoxy Coated Housing Type NEMA-4 Enclosure Input Voltage 125V AC 125V DC 24V DC 250V AC 30V DC 480V AC Maximum Operating Temperature 160 Degrees F Maximum Pressure Rating 225 psi

Ulasan Produk

Tidak ada ulasan