MERCOID Pressure Switch

Sebelum PPN:
Rp19.999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hazardous-location machine tool pressure switches are for environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or particles, or combustible dust may exist under normal and abnormal conditions. They have location ratings that classify their suitable operating environment and must be paired with similarly-rated hazardous-location devices to be compliant with safety standards.
Feature
Pressure Switch Differential 12 to 45 psi Range 30 to 500 psi Port Type 1-Port 1/4 in FNPT Contact Form 1NO/1NC NEMA Rating 4X Actuation Type Diaphragm Action Standard Series SA1100 AC Contact Rating 15 A @ 125 V 15 A @ 250 V 15 A @ 480 V DC Contact Rating 0.25 A @ 250 V 0.5 A @ 125 V

Ulasan Produk

Tidak ada ulasan