MILLER FLUID POWER Position Indicating Switch

Sebelum PPN:
Rp3.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These position sensors monitor an air cylinder rod's location and initiate a signal to energize a relay, or communicate with other devices when the rod's travel reaches a specified limit.
Feature
Position Indicating Switch REED Switching Current 20 mA Max Switching Voltage 10-30V DC For Bore Dia 32 to 125mm Function Normally Open NPN Lead Length (Ft.) 9.8 ft Temp Range (F) -4 Degrees to 178 Degrees F Enclosure Type IP67 Display LED Number of Wires 3

Ulasan Produk

Tidak ada ulasan