TOUGH GUY Pool Concrete and Tile Cleaner (Pembersih Beton/Keramik Kolam)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp269.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-heat bricks and griddle pads feature heavy-duty scrubbing ability for use on grills and cooking surfaces where grease and food become firmly adhered.
Feature
Pool Concrete/Tile Cleaner Material Pumice Product Type Pool Concrete Tile Cleaner Overall Length 6 in Overall Width 1 1/2 in Overall Height 1 1/2 in Thickness 1 1/2 in Antimicrobial No Handle Color White Pad Color Gray Series Not Applicable Standards Not Applicable Application Pool Concrete Tile Includes Handle Pumice Glass Includes Handle Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait