VEE GEE Polarimeter

Sebelum PPN:
Rp47.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchtop polarimeters are larger than handheld units for use in lab settings. They are generally more accurate and provide more detailed results than handheld and pocket testers.
Feature
Polarimeter Measuring Scale Arc Measuring Range +/-180 Degrees Resolution 0.1 Accuracy +/-0.05 Degrees Optical Wavelength 589 nm Sensitivity 99.9 Percent Light Source LED Max Sample Cell Length 200 mm Voltage 110/220V AC Hz 50/60 Hz Height 18 7/64 in Width 5 33/64 in Length 12 63/64 in Features Instructional Application Quality Control Includes 100 mm Sample Cells 200 mm Sample Cells Power Cord

Ulasan Produk

Tidak ada ulasan