MILLENNIUM Pneumatic Vibrator

Sebelum PPN:
Rp8.699.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical resistant turbine and ball vibrators feature housings made from sealed and corrosion-resistant materials. They do not require lubrication, making them suitable for harsh chemical environments.
Feature
Pneumatic Vibrator Housing Material Aluminum Outlet Connection Size 3/8 in Outlet Connection Type NPT Air Flow Rate 7.5 cfm @ 60 psi 8.5 cfm @ 80 psi Maximum Force 575 lbf Inlet Connection Size 1/4 in Inlet Connection Type NPT Maximum Vibration Speed 10 500 vpm Maximum Bin Weight Capacity 5 750 lb Overall Height 3.19 in Overall Length 4.49 in Overall Width 3.39 in Sound Level 71 dBA Duty Cycle Continuous Pneumatic Vibrator Type Turbine

Ulasan Produk

Tidak ada ulasan