SIMER Plug-In Utility Pump (Pompa Celup)

Sebelum PPN:
Rp5.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty submersible electric-operated utility pumps produce lower flow rates than heavy-duty submersible pumps, do not handle large-diameter solids, and are used in various residential applications. These pumps work fully submerged in and are cooled by the liquid intended for transfer.
Feature
Plug-In Utility Pump Rated Voltage 115V AC Switch Actuation No Switch Included Impeller Material Cast Aluminum Width at Widest Point 6 1/2 in Overall Height 12 in Thermal Protection Auto Duty Cycle Continuous Cord Length 25 ft Length 2 yr

Ulasan Produk

Tidak ada ulasan