OMRON Plug-In Limit Switch

Sebelum PPN:
Rp3.599.900 - Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rotary-motion limit switches have heads and bodies but require compatible actuators to complete the limit-switch assembly. They move in circular motions to track and detect moving objects.
Feature
Plug-In Limit Switch Actuator Style - Limit Switch No Lever Rotary Actuator Location - Limit Switch Side AC Contact Rating - Limit Switch 10A @ 600V DC Contact Rating - Limit Switch Not Rated Contact Form- Switches SPDT Body Height - Limit Switch 2.97 in Body Width - Limit Switch 1.65 in Body Depth - Limit Switch 1.73 in Boot Sealed Actuator - Limit Switch No Body Style - Limit Switch Miniature NEMA Rating No NEMA Rating Mounting - Limit Switch Surface

Ulasan Produk

Tidak ada ulasan