MIP Plastic Strapping Sealer (Pengikat / Kabel Tis)

Sebelum PPN:
Rp6.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-duty sealer tools have shorter handles and apply less pressure than heavy-duty sealer tools to crimp and secure plastic strapping.
Feature
Plastic Strapping Sealer Tool Power Source Manual Tool Strength Heavy Duty Tool Action Front Action Fits Strap Width 3/4 in Fits Strap Tensile .028 to .050 Tool Seal Type Snap On Semi Open Serrated Seals Tool Joint Type Serrated Crimp Handle Length 17 in Tool Weight 6 lb Tool Style Front Action Tensioner Application Heavy Duty Min Strapping Width 3/4 in Max Strapping Width 3/4 in Overall Height 2 in Compatible Seal Type Gripper Seals and Sandpaper Seals

Ulasan Produk

Tidak ada ulasan