PAC STRAPPING PRODUCTS Plastic Strapping

Sebelum PPN:
Rp3.199.900 - Rp9.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Woven poly cord strapping has fibers that run the length of the strap, plus fibers that run across its width, making it stronger than bonded or composite strapping and a good choice for securing heavy loads. Fibers that run the length of the strapping provide resistance to snapping and tearing, and the fibers that run across the strapping provide added strength and resistance to breaking and splitting. This nonmarring strapping flexes around irregular shapes and won't rust.
Feature
Plastic Strapping Strapping Application Woven Strapping Grade Hand Strapping Strapping Width 5/8 in Thickness 0.625 in Break Strength 1 623 lb Overall Length 2 910 in Core Diameter 6 in Core Width 4 in Color Natural

Ulasan Produk

Tidak ada ulasan