STRUCTURAL PLASTICS Plastic Shelving

Sebelum PPN:
Rp3.799.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Plastic Shelving Assembled Unassembled Adjustability Fixed Color Black Frame Material Plastic Finish Unfinished Overall Depth 24 in Overall Height 27 in Overall Width 66 in Shelf Style Ventilated Shelving Material High Density Polyethylene Commercial Shelving Strength Rating Whole Unit Load Capacity 680 lb Number of Shelves 2 Load Capacity per Shelf 925 lb Includes (6) Leg Connectors (6) Posts Corrosion-Resistant Resistance Properties

Ulasan Produk

Tidak ada ulasan