PLANO MOLDING Plastic Shelving

Sebelum PPN:
Rp869.900 - Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Press-fit stationary plastic shelving units assemble by pressing parts of the shelving units together to connect them. No tools are required for assembly, although a rubber mallet can be used to ensure a tight connection.
Feature
Plastic Shelving Assembled Unassembled Color Black Frame Material Plastic Finish Unfinished Overall Depth 14 in Overall Height 48 in Overall Width 22 in Shelf Style Solid Shelving Material Plastic Commercial Shelving Strength Rating Whole Unit Load Capacity 200 lb Number of Shelves 4 Load Capacity per Shelf 50 lb Includes (12) Shelf Supports 13 3/8 in Distance Between Shelves Corrosion-Resistant Resistance Properties

Ulasan Produk

Tidak ada ulasan