USA INDUSTRIALS Plastic Classroom Desk Dividers

Sebelum PPN:
Rp33.999.900 - Rp47.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mountable plastic dividers permanently attach to counters, walls, and desks to protect staff and customers while maintaining visibility.
Feature
Plastic Classroom Desk Dividers Mounting Location Desk Includes Mounting Hardware Included Overall Height 24 in Thickness 1/4 in Corners Round Material Plastic Number of Panels 3 Shape U-Shaped Front Side Width 26 in Left Side Width 20 in Right Side Width 12 in Package Quantity 6

Ulasan Produk

Tidak ada ulasan