Sebelum PPN:
Rp389.900 - Rp539.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tall-form plastic beakers with handles make pouring easier and are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ratio than low-form beakers. Their spout minimizes spilling when pouring.
Feature
Pitcher Capacity - Metric 2 L Capacity - English 0.5 gal Product Type Beaker Beaker Type Tall Form with Handle Outside Diameter - Metric 116 mm 150 mm Overall Height - Metric 215 mm Body Material Polypropylene Includes Graduations Yes Glassware Class Not Rated Body Color Clear Graduation Increments - Metric 20 mL Autoclavable Yes USP Specification Not Applicable Clarity Translucent Basic Material Plastic Special Features Chemical-Resistant Heat Resistant Shatter Resistant

Ulasan Produk

Tidak ada ulasan