NIBCO Pipe Straight

Sebelum PPN:
Rp2.299.900 - Rp7.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These UV-resistant schedule 80 PVDF pipe fittings have UV stabilizers added that helps block UV rays and increase their longevity. Pipe fittings help connect pipe lengths together, route systems, and manage media flow. Schedule 80 fittings have thicker walls than Schedule 40 and are rated for higher-pressure applications.
Feature
Reducing Bushing Polyvinylidene Schedule 80 For Pipe Schedule Schedule 80 2 in Female Socket 1 in Female Spigot Includes Seal Seal Included 2 29/32 in Overall Length 1 360 psi Maximum Operating Pressure 73 Degrees to 280 Degrees F

Ulasan Produk

Tidak ada ulasan