PEMKO Piano Hinge

Sebelum PPN:
Rp3.999.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Piano Hinge Ligature Resistant Yes Bronze Material 180 Degrees Range of Motion Mill Aluminum Finish With Holes 540 lb Load Capacity Non Handed Orientation 1 in Overall Knuckle Height 95 in Door Leaf Height 95 in Frame Leaf Height 1 3/4 in Door Leaf Width 1 3/4 in Frame Leaf Width 0.187 in Door Leaf Thickness 0.187 in Frame Leaf Thickness 1-3/4 in Required Door Thickness Length 95 in Not Included Hardware Varies Hole Spacing 16 Holes per Leaf Full Mortise Mounting

Ulasan Produk

Tidak ada ulasan