NATIONAL GUARD Piano Hinge

Sebelum PPN:
Rp6.099.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-surface mount hinges install directly onto the door and frame, with both leaves on top of each surface.
Feature
Piano Hinge Ligature Resistant No Bronze Material 180 Degrees Range of Motion Unfinished Finish With Holes 600 lb Load Capacity Non Handed Orientation 11/16 in Overall Knuckle Height 95 in Door Leaf Height 95 in Frame Leaf Height 1 11/16 in Door Leaf Width 1 7/16 in Frame Leaf Width 0.125 in Door Leaf Thickness 0.125 in Frame Leaf Thickness 1-3/4 in to 2-1/4 in Required Door Thickness Included Hardware Varies Hole Spacing 14 and 17 Holes per Leaf Full Surface Mounting

Ulasan Produk

Tidak ada ulasan