MARKAR Piano Hinge

Sebelum PPN:
Rp12.999.900 - Rp23.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Piano Hinge Ligature Resistant No Aluminum Alloy Material 180 Degrees Range of Motion Dark Bronze Finish Without Holes 600 lb Load Capacity Non Handed Orientation 1 in Overall Knuckle Height 8 ft Door Leaf Height 8 ft Frame Leaf Height 1 5/8 in Door Leaf Width 1 5/8 in Frame Leaf Width 0.438 in Door Leaf Thickness 0.438 in Frame Leaf Thickness 1-3/4 in Required Door Thickness Length 8 ft Included Hardware 0 Holes per Leaf Full Surface Mounting 1/4 in Pin Dia.

Ulasan Produk

Tidak ada ulasan