SPECO TECHNOLOGIES Pendant Mount Speaker

Sebelum PPN:
Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pendant-mount speakers hang from rafters and other overhead structures and direct sound toward the floor. They are commonly used in retail and office environments with high or exposed ceilings where other speaker styles would not work.
Feature
Pendant Mount Speaker Indoor Overall Height (In.) 5 1/2 in Overall Width (In.) 8 1/4 in Overall Length (In.) 8 1/4 in Enclosure Color Black Enclosure Material ABS Plastic Tweeter Dia (In.) 1/2 in Tweeter Composition Mylar(R) Woofer Dia (In.) 5 in Woofer Composition Polypropylene 30 W Watt (RMS) Max Wattage 60 W Sensitivity (dB) 92 +/-2 Impedance (Ohms) 8 ohm Transformer Settings 70/25V 15 W 2.5 W 30 W 5 W 7.5 W Power Taps @ 75V Frequency Response 95Hz to 20 000Hz

Ulasan Produk

Tidak ada ulasan