MASTER-TROL Penal System Toilet Retrofit Kit (Perlangkapan Toilet)

Sebelum PPN:
Rp53.999.900 - Rp149.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water management systems for institutional combination units effectively control and manage water usage in facilities. They can be installed in various configurations and remotely programmed and monitored via a computer interface.
Feature
Penal System Toilet Retrofit Kit Main Module Overall Width 6 3/8 in Product Type Prison Toilet Retrofit Kit Configuration Style Communicating Cable Length 15 ft Main Module Overall Height 9 7/8 in Sub Module Overall Height 9 7/8 in Sub Module Overall Width 6 3/8 in

Ulasan Produk

Tidak ada ulasan