TRAFFIX DEVICES/VIZCON Pedestrian Wall (Barikade Pejalan Kaki)

Sebelum PPN:
Rp8.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuous hand-guided railing barricades are modular sections that link together, creating a constant rail to block off areas or safely guide pedestrians and traffic through work zones or construction sites.
Feature
Pedestian Wall Color Orange Includes Leg Panel Legs Overall Height 38 in Overall Length 72 in Overall Width 3 in Material Polyethylene Weight 23 lb Product Type Wall Portability Stationary Connecting Option Interlocking Standards MASH Pattern Vertical Stripe ADA Compliance No Reflectivity Reflective

Ulasan Produk

Tidak ada ulasan