NUMATICS Part Filter

Sebelum PPN:
Rp1.299.900 - Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Part Filter Filter Type Particulate Air Inlet Size 3/4 in Air Inlet Type NPT Maximum Operating Temperature 122 Degrees F Overall Width 3 9/16 in Overall Height 10 1/4 in Drain Included Yes Filter Bowl Material Polycarbonate Drain Type Semi-Automatic/Manual Drain Series 653 Differential Pressure Indicator Included No Air Inlet Gender Female Air Outlet Gender Female Air Outlet Size 3/4 in Air Outlet Type NPTF Body Material Aluminum Filter Bowl Guard Included Yes

Ulasan Produk

Tidak ada ulasan