SALSBURY INDUSTRIES Parcel Locker

Sebelum PPN:
Rp84.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mailboxes for packages have one large compartment for receiving goods and packages that will not fit in a standard mailbox. These mailboxes are also referred to as courier boxes or parcel lockers.
Feature
Outdoor Parcel Locker USPS Access Number of Doors 2 Color Bronze Height 62-3/4 in Depth 18 in Width 16 in Box Material Aluminum Loading Front Mounting Pedestal Orientation Vertical Door Material Aluminum Finish Powder Coated Post Height 14-1/2 in Post Material Aluminum Post Thickness 12 in Net Weight 100 lb Standards ISO 9001 2008 Includes Pedestal

Ulasan Produk

Tidak ada ulasan