VISION Parapet Mount

Sebelum PPN:
Rp5.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessory items pair with compatible Vision surveillance and security equipment and include mounts and brackets that allow cameras to be positioned at different angles and locations to enhance recording and viewing.
Feature
Parapet Mount Mount Type Screws Overall Height 32 3/4 in Overall Depth Not Applicable Compatible with Manufacturer Model Number VIS-P2PTZXIR33NH VIS-P2PTZXIRT44 VIS-P4PTZ25DUALNH-AIWLT VIS-P4PTZ25XIRNH-AI VIS-P8PTZXIR25XNH-AI VIS-P8PTZXIRA22XPOE Overall Width 32 3/4 in Overall Load Capacity 7 lb Mounting Location Ceiling Compatible with Series Vision Color White Compatible Camera Design PTZ Includes Mounting Hardware Yes Indoor/Outdoor Usage Outdoor Material Aluminum

Ulasan Produk

Tidak ada ulasan